Shop All Micrometers
Insize
Inside Micrometer, 3 to 3.5 Range
Mfr # 3127-E35
Zoro # G4443733
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Features Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
- Spindle Steel
- Anvil Curved
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3127-E35
- Zoro # G4443733
- Country of Origin China
- Category Micrometers
Dimensions
Battery Size | LR44, SR44 |
Maximum Measuring Depth | 4.56 in |
Description
Digital 3-Point Inside Micrometer, Range 3 in to 3.5 in, 76 mm to 89 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- CABLE PREP 8" Cable Cutter 25/32" (CC-8002)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-143)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-25E)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- Insize Micrometers