Shop All Micrometers
Insize
Inside Micrometer, 2 to 4" Range
Mfr # 3127-E44
Zoro # G4443663
product price: $3,857.99
/ea
Free Shipping & Returns
$3,857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Features Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
- Includes (4) 2-2.5"/51 to 63mm, 2.5-3/63-76mm", 3-3.5/76-89mm", 3.5-4/89-101mm" Micrometers, (2) 2.5", 3.5" Dia. Setting Rings, (1) 6" Extension Rod, (1) Battery (SR44/LR44)
- Spindle Steel
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3127-E44
- Zoro # G4443663
- Country of Origin China
- Category Micrometers
Dimensions
Maximum Measuring Depth | 4.488 in |
Battery Size | LR44, SR44 |
Description
Digital 3-Point Inside Micrometer Set, Range 2 in to 4 in, 51 mm to 101 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 4, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Universal Dust Port (11430)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40912)
- BESSEY Bench Vise, Heavy Duty, 6 in W Jaw (BV-HD60)
- ZIRCON Metal Detector, Electronic, Up to 4 In, 9V (64068)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Internal Micrometer (3127-E3)
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1212A)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- Insize Micrometers