Shop All Precision Measuring Accessories
Insize
Indicator Centering Holder
Mfr # 6294-1AE
Zoro # G2549053
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Application Manufacturing, Metal Working, Quality Control
- Includes Dovetail Groove
- Base Size (In.) 3/8 in
- Features Center cylinders or holes on machine tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6294-1AE
- Zoro # G2549053
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Base Size (In.) | 3/8 in |
Overall Length (In.) | 14.96 in |
Centering Arm Shank Size | 3/8 in (Dia) |
Working Length of Post/Lower Arm | 7.283 in |
Working Length of Upper Arm | 7.677 in |
Details
Item | Spindle-Mounted Indicator Holder Arm |
Type | Indicator |
For Use With | Dial Test or Dial Indicators |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Dovetail Groove |
Features | Center cylinders or holes on machine tools |
Construction | Steel |
Holes | 3/8 in |
Finish | Powder Coated |
Compatible Indicator Mounts | 3/8 in |
Maximum Reach | 14.96 in |
Fine Adjustment Position | Fine Adjust Top (FAT) |
Includes Snug | Yes |
Arm Type | Articulating |
Base Type | Spindle-Mounting Shank |
Centering Arm Shank Type | Straight |
Screw Type | Plastic Knob |
Accessory Type | Spindle-Mounted Indicator Holder Arm |
Description
Spindle-Mounted Indicator Holder Arm, Arm Type Articulating, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Maximum Reach 14.96 in, Working Length of Post/Lower Arm 7.283 in, Working Length of Upper Arm 7.677 in, Construction Steel, Includes Snug Yes, Screw Type Plastic Knob, Centering Arm Shank Size 3/8 in (Dia), Centering Arm Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8 Piece Universal Deburring Set (2001-0223)
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X40)
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Scriber (7150-SC3)
- INSIZE Flat Back (7330-F4)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- Insize Set Up & Alignment Tools