Shop All Micrometers
Insize
Indicating Micrometer, Flat Anvil, 0 to 1", 0.0001 In./0.00005 In.
Mfr # 3332-1
Zoro # G6269501
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.00005"
- Range 0 to 1"
- Operation Mechanical
- Features Carbide Measuring Faces
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3332-1
- Zoro # G6269501
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.315 in |
Anvil Size | 0.315 in |
Jaw Depth | 0.748 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Dial Indicating Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Jaw Depth 0.748 in, Mechanical Display Type Dial, Operation Type Mechanical with Indicating Dial, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Includes Hard Plastic Case, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/32)
- GREY PNEUMATIC SKT SET 1" DR 16PC FRECT 2-1/16" - 3" I (GP9016)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- WIHA Torquefix Pre-Set Handle 12.5 Lbs (28509)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE Outside Micrometer, Ratchet (3206-150A)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- Insize Micrometers & Sets