Shop All Hardness Testers
Insize
Impact Device DL, 10.28"L, 4.09"W, 1.30"H
Mfr # ISH-SPHA-G
Zoro # G0134615
product price: $3,894.99
/ea
Free Shipping & Returns
$3,894.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.31 in
- Height 0.94 in
- For Use With Portable Leeb Hardness Tester
- Width 3.27 in
- Accessory Type Impact Device G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-SPHA-G
- Zoro # G0134615
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 5.31 in |
Height | 0.94 in |
Width | 3.27 in |
Details
Item | Impact Device G |
For Use With | Portable Leeb Hardness Tester |
Accessory Type | Impact Device G |
Description
Impact Device G, Height 0.94 in, Length 5.31 in, Width 3.27 in, For Use With Portable Leeb Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- CLEVELAND 10-24 NC GH3 3FL SET 1004 BRT (C83992)
- OTC Puller Set, Rear Axle (7792)
- DRILL AMERICA HSS Spiral Point Tap, M2-0.4, 2 Flutes (DWTG2X.4)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Tester, Res. +/-2HBA, +/-1HBA (ISHB-B300)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3300)
- Insize Hardness Testers