Shop All Hardness Testers
Insize
Impact Device Dc, 6.34"Lx3.70"Wx1.26"H
Mfr # ISH-SPHA-DL
Zoro # G0134660
product price: $4,083.99
/ea
Free Shipping & Returns
$4,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in
- Width 4.09 in
- Length 10.28 in
- For Use With Portable Leeb Hardness Tester
- Accessory Type Impact Device DL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-SPHA-DL
- Zoro # G0134660
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 1.3 in |
Width | 4.09 in |
Length | 10.28 in |
Details
Item | Impact Device DL |
For Use With | Portable Leeb Hardness Tester |
Accessory Type | Impact Device DL |
Description
Impact Device DL, Height 1.3 in, Length 10.28 in, Width 4.09 in, For Use With Portable Leeb Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic AST-3027 12V 3 in. Mini Cordless Pistol Polisher with 2 Batteries (AST-3027)
- DEWALT Insert Bit, 1/4In, Hex, 3/32In, 1In (50 Pack) (DWA1HS332IRB)
- DRILL AMERICA 5/8"-11 Carbon Steel Bottoming Hand Tap (DWTB5/8-11)
- BETA Parallel Bench Vice, 125mm (015990125)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Portable Leeb Hardness Tester (ISH-SPHA)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- Insize Hardness Testers