Shop All Hardness Testers
Insize
Impact Device D+15, 7.72"Lx4.33"Wx1.26"H
Mfr # ISH-SPHA-DC
Zoro # G0134590
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- For Use With Portable Leeb Hardness Tester
- Length 6.34 in
- Width 3.7 in
- Accessory Type Impact Device Dc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-SPHA-DC
- Zoro # G0134590
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 1.26 in |
Length | 6.34 in |
Width | 3.7 in |
Details
Item | Impact Device Dc |
For Use With | Portable Leeb Hardness Tester |
Accessory Type | Impact Device Dc |
Description
Impact Device Dc, Height 1.26 in, Length 6.34 in, Width 3.7 in, For Use With Portable Leeb Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT ASSORTED FILE SET 2PC (21981N)
- FREUD BEADING BIT 2-3/8""L (80-104)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- K-TOOL INTERNATIONAL SAERatchetingWrenchSet, Reversible, 13pcs. (KTI-45900)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- HHIP C Diamond Penetrator For Hardness Tester 120 Degree (8902-0151)
- Insize Hardness Testers