Shop All Hardness Testers
Insize
Impact Device C, 7.72"Lx4.33"Wx1.26"H
Mfr # ISH-SPHA-D15
Zoro # G0134633
product price: $3,983.99
/ea
Free Shipping & Returns
$3,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.33 in
- Length 7.72 in
- For Use With Portable Leeb Hardness Tester
- Height 1.26 in
- Accessory Type Impact Device D+15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-SPHA-D15
- Zoro # G0134633
- Country of Origin China
- Category Hardness Testers
Dimensions
Width | 4.33 in |
Length | 7.72 in |
Height | 1.26 in |
Details
Item | Impact Device D+15 |
For Use With | Portable Leeb Hardness Tester |
Accessory Type | Impact Device D+15 |
Description
Impact Device D+15, Height 1.26 in, Length 7.72 in, Width 4.33 in, For Use With Portable Leeb Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Bastard Cut, Rect, 14 In L (10Z705)
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3200 rpm (CP1117P32)
- J.W. WINCO GN817-10-12-M16X1.5-B Indexing Plunger (817-10-12-M16X1.5-B)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- Insize Hardness Testers