Shop All Laser Pointers
Insize
Illuminated Magnifier, 2X/4X Power
Mfr # 7512-1
Zoro # G6567683
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Batteries, Power Adapter
- Lens PET
- Battery Type AA
- Features Three Way Use, 10 Led Light
- For Use With Items That Need to Be Seen at a Closer Distance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7512-1
- Zoro # G6567683
- Country of Origin China
- Category Laser Pointers
Dimensions
Lens Dia. | 0.28 in |
Overall Length | 280 mm |
Lens Diameter | 120 mm |
Battery Size | AA |
Details
Item | Illuminated Magnifier |
Includes | (2) Batteries, Power Adapter |
Lens | PET |
Battery Type | AA |
Features | Three Way Use, 10 Led Light |
For Use With | Items That Need to Be Seen at a Closer Distance |
Power | 2X, 4X |
Description
Illuminated Magnifier, Power 2X, 4X, Lens Diameter 120 mm, Battery Size AA, Features Three Way Use, 10 Led Light, For Use With Items That Need to Be Seen at a Closer Distance, Includes (2) Batteries, Power Adapter, Lens PET, Overall Length 280 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Black Business Notebook (0667206)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- BSC PREFERRED 15 x 11 x 8'' Corrugated Boxes, 25PK (15118)
- INSIZE Illuminated Magnifier, 2X Power (7513-2)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- INSIZE Illuminated Magnifier, 10X Power (7515-10)
- INSIZE Folding Pocket Magnifier, 8X Power (7511-8)
- UNITED SCIENTIFIC Laser Pointer Base with Holder (LSPB06)
- QUARTET Executive Laser Pointer, 150 Yards, Silver (VMP2800)
- SPER SCIENTIFIC UV Laser White Light (330006)
- Insize Laser Pointers