Shop All Laser Pointers
Insize
Illuminated Magnifier, 10X Power
Mfr # 7515-10
Zoro # G6572769
original price:
$27.94
16% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type LR927
- Includes (3) Batteries
- Lens Dia. 0.28 in
- Overall Length 85 mm
- Lens Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7515-10
- Zoro # G6572769
- Country of Origin China
- Category Laser Pointers
Dimensions
Lens Dia. | 0.28 in |
Overall Length | 85 mm |
Lens Diameter | 21 mm |
Battery Size | LR927 |
Details
Item | Illuminated Magnifier |
Battery Type | LR927 |
Includes | (3) Batteries |
Lens | Resin |
Power | 10x |
For Use With | Items That Need to Be Seen at a Closer Distance |
Features | LED Light |
Description
Illuminated Magnifier, Power 10X, Lens Diameter 21 mm, Battery Size LR927, Features LED Light, For Use With Items That Need to Be Seen at a Closer Distance, Includes (3) Batteries, Lens Resin, Overall Length 85 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 18Pk, Canary Pk (MMMR33018CP)
- LEXMARK Extra High Yield Black Toner Cartridge 20K YLD (55B1X00)
- SAUNDERS Clipboard 1", Silver (22519)
- OKI DATA OKI COMP C810/C830 CYAN (44059111)
- INSIZE Illuminated Magnifier, 2X Power (7513-2)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- INSIZE Folding Pocket Magnifier, 8X Power (7511-8)
- INSIZE Illuminated Magnifier, 2X/4X Power (7512-1)
- UNITED SCIENTIFIC Laser Pointer Base with Holder (LSPB06)
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- UNITED SCIENTIFIC Dual Color Laser Pointer (DLP006)
- Insize Laser Pointers