Shop All Inspection Mirrors
Insize
Illuminated Inspection Mirror, SS
Mfr # 7162-1
Zoro # G5134946
original price:
$19.39
12% off
new price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Mirror Size (In.) 65mm x 42mm
- Shape Rectangular
- Material Stainless Steel
- Handle Type Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7162-1
- Zoro # G5134946
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 65mm x 42mm |
Length (In.) | 11.220 to 34.448 |
Mirror Width | 1 11/16 in |
Extended Length - Maximum | 34 1/2 in |
Mirror Length | 2 9/16 in |
Compressed Length | 11 1/4 in |
Description
Illuminated Inspection Mirror, Base Type Standard, Compressed Length 11 1/4 in, Extended Length - Maximum 34 1/2 in, Handle Material Stainless Steel, Handle Style Bicycle Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 9/16 in, Mirror Width 1 11/16 in, Mirror Material Stainless Steel, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 18" (75XT018SS)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0163)
- MAKITA 3/8" Keyless Chuck Adapter (763198-1)
- INSIZE InspectionMirror, Rectangular, 13"-19 1/4 (7160-2)
- INSIZE Inspection Mirror, Round, 7"-20 1/4 (7160-1)
- GENERAL TOOLS Inspection Mirror 2 X 3 (759570)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2TM)
- PROSKIT Inspection Mirror 2" x 3 (900-103)
- PROTO Inspection Mirror, 27-1/4" L, Telescoping (J2383XL)
- Insize Inspection Mirrors