Shop All Hardness Testers
Insize
Hydraulic Hardness Tester, Res. 3000kg
Mfr # ISHB-H131
Zoro # G4550540
product price: $12,960.99
/ea
Free Shipping & Returns
$12,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISO 6506, ASTM E10
- Scales HB
- Measuring Range 16 to 650HBW
- Magnification 20X
- Indenter Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHB-H131
- Zoro # G4550540
- Country of Origin China
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 13 25/32 in |
Work Surface Depth (In.) | 3 35/64 in |
Details
Item | Hydraulic Hardness Tester |
Type | ISO 6506, ASTM E10 |
Scales | HB |
Measuring Range | 16 to 650HBW |
Magnification | 20X |
Indenter | Ball |
Includes | Brinell Test Block, Flat Anvil, Measuring Microscope, Spherical Anvil, V-Type Anvil |
Features | Measure Hardness of Aluminum, Aluminum Alloy, Fiber Reinforced Plastic, Hard Plastic |
Resolution | 3,000 kg |
Description
Hydraulic Hardness Tester, ISO 6506, ASTM E10, Scales HB, Measuring Range 16 to 650HBW, Resolution 3,000 kg, Magnification 20X, Indenter Ball, Work Surface Depth (In.) 3 35/64 in, Max. Workpiece Height (In.) 13 25/32 in, Features Measure Hardness of Aluminum, Aluminum Alloy, Fiber Reinforced Plastic, Hard Plastic, Includes Brinell Test Block, Flat Anvil, Measuring Microscope, Spherical Anvil, V-Type Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMHART TEKNOLOGIES M14 X 1.25 Sav-A-Thread Tap (5329-14)
- PFERD 6" Square File - Second Cut (11085)
- URREA Long Hex Bit Socket 3/8" Dr, 1 Pieces (49906ML)
- WOODOWL Standard Ship Auger 7.5" x 9/16" (02706)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- Insize Hardness Testers