Shop All Precision Measuring Accessories
Insize
Hub Converter For Data Output Cables
Mfr # 7324-HUB4
Zoro # G5134492
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Data Output Cable
- Length (In.) 12
- For Use With Data Cables
- Compatible Output Devices Computer
- Output End Connection Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7324-HUB4
- Zoro # G5134492
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 12 |
Cable Length | 0.3 m |
Details
Item | 4-Port Hub Converter |
Type | Data Output Cable |
For Use With | Data Cables |
Compatible Output Devices | Computer |
Output End Connection Type | USB |
Brand and Series | Insize |
Instrument Connection Type | USB |
Description
4-Port Hub Converter, Brand and Series Insize, Cable Length 0.3 m, For Use With Data Cables, Instrument Connection Type USB, Output End Connection Type USB, Compatible Output Devices Computer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x 6" Spade Bit (DMS71-0003)
- DRILLCO 5/8 X 6.1/4, SDS PLUS DRILL - 1700A (170A1406)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446845)
- ECLIPSE Quick Release Woodworking Vice 9" (EWWQR9-NA)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Scriber (7150-SC9)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- TE-CO Soft Touch Clamp, 3.0 in. L (14050)
- Insize Set Up & Alignment Tools