Shop All Precision Measuring Accessories
Insize
Holders for Pin Styli, stainless steel
Mfr # ISQ-03-5110-012H2
Zoro # G911755676
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Brand and Model Equivalent Zeiss 626115-5000-199
- Body Width or Diameter 11 mm
- For Probe Thread Size M5
- For Stylus Size 2 mm
- Extension Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISQ-03-5110-012H2
- Zoro # G911755676
- UPC # 6940561996739
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Body Width or Diameter | 11 mm |
For Probe Thread Size | M5 |
For Stylus Size | 2 mm |
Extension Length | 12 mm |
Details
Item | Holders for Pin Styli |
OEM Brand and Model Equivalent | Zeiss 626115-5000-199 |
Description
Holders for Pin Styli
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- JONARD TOOLS Probe Pick Uninsulated, 10 Pc (JIC-22035NT/10)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-13 (3532-1/2HIP)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-064375B)
- INSIZE Flat Back (7330-F4)
- INSIZE H Scriber (6990-300A)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Ball Point (6282-0102)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Depth Base Attachment (6140)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- Insize Precision Measuring Tools