Shop All Borescope
Insize
High-Definition 360° Swivel Vedioscope
Mfr # ISV-MS724
Zoro # G600462380
Free Shipping & Returns
$11,332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless Display 5"LCD
- Power Source rechargeable battery, AC/DC adapter
- Weight 1.32lb
- Focus Length .3-3.2"
- Angle of View >120°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Focus Length | .3-3.2" |
Conduit and Pipe Size | 60" |
Details
Wireless Display | 5"LCD |
Power Source | rechargeable battery, AC/DC adapter |
Weight | 1.32lb |
Angle of View | >120° |
Storage | 32G SD card |
Magnification | 1X,1.5X,2X,2.5X,3X |
Direction Angle | 180° |
Grade | IP64 |
Output Mode | TV,USB,HDMI |
Graduations | 1280—720 |
Lens | diameter.16", pixel 0.92M, frame 30ftps,bending range ±120° |
Illumination | LED |
Description
High-Definition 360° Swivel Vedioscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- TRIPLETT Non-Contact AC Voltage Detector, AAA Bat. (ET330)
- TRIPLETT Anemometer, 40 to 5,900fpm, 32 to 122F (CFM400)
- TRERICE Digital Solar Powered Thermometer, Blue (SX9560405)
- INSIZE Video Borescope, 3 ft. Observation D (ISV-E10)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- STEELMAN Video Scope, 8mm Head, Shaft Length: 3 ft (79184)
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- Insize Borescope