Shop All Height Gauges
Insize
Height Gage, Vernier Mechanism
Mfr # 1250-300
Zoro # G7228641
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Vernier
- Construction Stainless Steel
- Resolution 0.001 in/0.02 mm
- Features Adjustable Main Scale to Set Zero, Fine Adjustment
- Includes Carbide Tipped Scriber, Dust Cover, Magnifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1250-300
- Zoro # G7228641
- Country of Origin China
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Details
Item | Vernier Height Gauge |
Mechanism | Vernier |
Construction | Stainless Steel |
Range | 0 in to 12 in, 0 mm to 300 mm |
Resolution | 0.001 in/0.02 mm |
Features | Adjustable Main Scale to Set Zero, Fine Adjustment |
Includes | Carbide Tipped Scriber, Dust Cover, Magnifier |
Battery | No |
Base | Steel |
Counter Type | Vernier |
Accuracy | +/-0.0016 in |
Maximum Measurement - mm | 300 mm |
Functions | Adjustable Main Scale to Set Zero, Fine Adjustment, Standard Duty, Compatible with Test Indicator Attachment, Compatible with Bevel Protractor Attachment |
Base Material | Steel |
Fine Adjustment Position | Above the Vernier Slider |
Minimum Measurement - Inch | 0 in |
Minimum Measurement - mm | 0 mm |
Operation Type | Mechanical |
Maximum Measurement - Inch | 12 in |
Travel Type | Manual |
Description
This InSize 1250-300 Height Gage has a range of 0 in to 12 in, and 0 mm to 300 mm. It is the perfect tool for checking the height of objects. The Vernier mechanism ensures accurate measurements every time. This stainless steel gauge features an adjustable main scale which allows you to set zero. It also has a fine adjustment position above the vernier slider for precise measurements. For your convenience, this height gage is designed with a maximum measurement of 300 mm and minimum measurement of 0 mm. When it comes to making accurate measurements, look no further than this InSize Vernier Height Gauge.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- MASON Vibration Iso Pad, 10x10x3/4 In, w/Hole (2LVR2)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.078x0.406" (EMG-.078-LF5)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- INSIZE Height Gage, Light Duty Mechanism (1253-150)
- INSIZE Height Gage, Electronic Mechanism (1150-300E)
- INSIZE Height Gage, Electronic Mechanism (1151-300AE)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- MALCO Adjustable Siding Gauge, 2PK (SGA)
- Insize Precision Gauges & Accessories