Shop All Height Gauges
Insize
Height Gage, Light Duty Mechanism
Mfr # 1253-200
Zoro # G7668269
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Manual
- Construction Stainless Steel
- Resolution 0.001 in/0.02 mm
- Accuracy +/-0.0012 in
- Counter Type Vernier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1253-200
- Zoro # G7668269
- Country of Origin China
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Details
Item | Vernier Height Gauge |
Mechanism | Manual |
Construction | Stainless Steel |
Range | 0 in to 8 in, 0 mm to 200 mm |
Resolution | 0.001 in/0.02 mm |
Accuracy | +/-0.0012 in |
Counter Type | Vernier |
Base | Steel |
Includes | Carbide Tipped Scriber, Case |
Battery | No |
Maximum Measurement - mm | 200 mm |
Fine Adjustment Position | Above the Vernier Slider |
Maximum Measurement - Inch | 8 in |
Base Material | Steel |
Minimum Measurement - Inch | 0 in |
Minimum Measurement - mm | 0 mm |
Travel Type | Manual |
Operation Type | Mechanical |
Functions | Adjustable Main Scale to Set Zero, Fine Adjustment, For Light Duty, Compatible with Test Indicator Attachment |
Description
Vernier Height Gauge, Range 0 in to 8 in, 0 mm to 200 mm, Resolution 0.001 in/0.02 mm, Accuracy +/-0.0012 in, Dimension Type Inch/Metric, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Travel Type Manual, Base Material Steel, Construction Stainless Steel, Functions Adjustable Main Scale to Set Zero, Fine Adjustment, For Light Duty, Compatible with Test Indicator Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA Bearing Puller (TMMA 60)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4208)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- STEELMAN 3/8" Drive 10-100 ft-lb Micro-Adjustable Torque Wrench (301497)
- INSIZE Height Gage, Electronic Mechanism (1151-300AE)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-600)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- INSIZE Height Gage, Vernier Mechanism (1250-300)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- HHIP 12"/300mm Electronic Height Gage With Wheel (4300-0161)
- Insize Precision Measuring Tools