Shop All Height Gauges
Insize
Height Gage, Electronic Mechanism
Mfr # 1151-300AE
Zoro # G0134441
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mechanism Electronic
- Construction Steel
- Display LCD
- Range 0 in to 12 in/0 to 300 mm
- Resolution 0.0005 in/0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1151-300AE
- Zoro # G0134441
- Country of Origin China
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 1D |
Description
The InSize 1151-300 Height Gage is the perfect tool for measuring objects of different heights. This height gauge is accurate to +/- 0.0012 in., making it an ideal choice for quality control applications. The manual feed wheel allows you to adjust the gage easily, while the display sold separately provides greater flexibility. With a minimum measurement of 0 in and maximum measurement of 12 in, this digital height gauge is suitable for all types of work around the home or workplace. If you are looking for a quality height gage that will meet your needs, choose the InSize 1151-300 Height Gage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/4 Cut L (31558TF)
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3/32 (46606)
- INSIZE Height Gage, Electronic Mechanism (1150-300E)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- INSIZE Height Gage, Vernier Mechanism (1250-300)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-600)
- MITUTOYO Digital Height Gage, 0-12 In (570-412)
- Insize Height Gauges