Shop All Height Gauges
Insize
Height Gage, Electronic Mechanism
Mfr # 1150-600E
Zoro # G7229262
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Electronic
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm
- Battery LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1150-600E
- Zoro # G7229262
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic, Mechanism Electronic, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 24 in/0 to 600 mm, Accuracy +/-0.0024 in, Base Steel, Battery LR44, Features Economy Low-Accuracy Model, Includes Carbide Tipped Scriber, Dial Test Indicator Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Senco JoistPro 250 XP (SP EA0233)
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T40 Tip, 1 7/8 in L (53YV89)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- INSIZE Height Gage, Electronic Mechanism (1150-300E)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- INSIZE Height Gage, Electronic Mechanism (1151-300AE)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- STARRETT Electronic Height Gage, 6 In (3751AZ-6/150)
- Insize Precision Measuring Tools