Shop All Height Gauges
Insize
Height Gage, Electronic Mechanism
Mfr # 1150-500E
Zoro # G7229299
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Electronic
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm
- Includes Carbide Tipped Scriber, Dial Test Indicator Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1150-500E
- Zoro # G7229299
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic, Mechanism Electronic, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 20 in/0 to 500 mm, Accuracy +/-0.0024 in, Base Steel, Battery LR44, Features Economy Low-Accuracy Model, Includes Carbide Tipped Scriber, Dial Test Indicator Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-121 Screed, 3/4" X 4" X 8 Foot Reinforced H Aluminum (24-121)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- INSIZE Height Gage, Electronic Mechanism (1150-300E)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- HHIP 0-8" Dial Height Gage .001" (4300-0029)
- Insize Precision Measuring Tools