Shop All Height Gauges
Insize
Height Gage, Electronic Mechanism
Mfr # 1150-300E
Zoro # G7229271
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Electronic
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm
- Battery LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1150-300E
- Zoro # G7229271
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
When you need to measure height, this InSize 1150-300E Digital Height Gauge is the tool for the job. It offers low-accuracy measurements and has a range of 0 in to 12 in/0 mm to 300 mm. This height gauge features an electronic mechanism that allows you to take accurate measurements with ease. The economy model provides quick readings with 0.0005 in/0.01 mm resolution and functions such as on/off button, zero set, set, data hold, inch/metric conversion and compatible data output cable. You can use it for measuring height up to 300 mm or 12 in., which makes it perfect for working on engines or other large equipment. The InSize 1150-300E Digital Height Gauge is a reliable measuring tool that will make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2516A8)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- MILWAUKEE TOOL 1/4 in. Drive 7/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9013)
- GERBER Folding Utility Knife 2-Sided Utility, 6 in L (31-000668)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- INSIZE Height Gage, Vernier Mechanism (1250-300)
- HHIP Scribe For 12" #4300-0112 Electronic Height Gage (4300-0126)
- Insize Height Gauges