Shop All Height Gauges
Insize
Height Gage, Electronic Mechanism
Mfr # 1150-1500E
Zoro # G0371750
Free Shipping & Returns
$2,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Electronic
- Construction Stainless Steel
- Display LCD
- Range 0 to 60 in /0 to 1500mm
- Resolution 0.0005 in /0.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1150-1500E
- Zoro # G0371750
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Details
Item | Height Gage |
Mechanism | Electronic |
Construction | Stainless Steel |
Display | LCD |
Range | 0 to 60 in /0 to 1500mm |
Resolution | 0.0005 in /0.01mm |
Base | Steel |
Battery | LR44 |
Features | ABS/INC, Hold/Data, Inch/Millimeter, Power ON/OFF, TOL for Tolerance Measurement, Set, Zero |
Counter Type | Electronic |
Accuracy | +/-0.005 in |
Includes | Carbide Tipped Scriber, Data Output Option, Dial Test Indicator Holder |
Series | Insize 1150 |
Description
This InSize 1150-1500E Height Gage is the perfect tool for getting accurate measurements of your workpieces. Featuring a stainless steel construction, this height gage has an LCD display with an LCD backlight. It also has ABS/INC, hold/data, inch/millimeter, power ON/OFF and TOL for tolerance measurement functions. With a 0 to 60 in /0 to 1500mm range and 0.0005 in /0.01mm resolution, it can measure heights accurately within +/-0.005 in. The battery needed to operate the height gage is included with purchase. The InSize 1150 Electronic Height Gage is the reliable instrument you will want on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 in Size 4 pt Standard Depth, Black Oxide (J10016SS)
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- OLYMPIA TOOLS Knife Folding Camo Utility Orn (33-207)
- KODIAK CUTTING TOOLS 5/16-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499175)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- INSIZE Height Gage, Light Duty Mechanism (1253-150)
- AMPG Height Gage Attachment, Starrett PT24706 (Z1008)
- Insize Height Gauges