Shop All Height Gauges
Insize
Height Gage, Electronic Mechanism
Mfr # 1150-1000E
Zoro # G7229393
product price: $2,095.99
/ea
Free Shipping & Returns
$2,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Electronic
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm
- Battery LR44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1150-1000E
- Zoro # G7229393
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
The InSize 1150-1000E Electronic Height Gauge is a high-quality product that comes at an affordable price. It is perfect for everyday use in a variety of applications. This electronic height gauge has a total measurement range of 0 in to 40 in/0 mm to 1000 mm, with a resolution of 0.0005 in/0.01 mm and accuracy of +/-0.0031 in.. The unit features functions such as on/off button, zero set, set, data hold and inch/metric conversion. It also comes with a compatible data output cable. With the InSize 1150 Electronic Height Gauge, you can get accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 0.625"L, Thru Tap, Steel (GN6C----5S4--21)
- PANAVISE 6" Light Duty Multi-Angle Vise with Stationary Base (396)
- ONSRUD Routing End Mill, Upcut, 1/4, 1, 2 1/2 (52-285)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- INSIZE Height Gage, Electronic Mechanism (1150-300E)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-600)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- Insize Height Gauges