Shop All Height Gauges
Insize
Height Gage, Driving Wheel Mechanism
Mfr # 1156-300
Zoro # G7228632
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Driving Wheel
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm
- Battery CR2032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1156-300
- Zoro # G7228632
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic, Mechanism Driving Wheel, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 12 in/0 to 300 mm, Accuracy +/-0.012 in, Base Steel, Battery CR2032, Features Move the Digital Unit to Turn On Power, Includes Carbide Tipped Scriber, Dial Test Indicator Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm 6 Point 40mm 3/8 Sq. Drive (3300X-16)
- WESTWARD Pillar File, Second Cut, Rect, 8 In L (10Z743)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-600)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- Insize Precision Measuring Tools