Shop All Height Gauges
Insize
Height Gage, Digital Mechanism
Mfr # 1146-20B
Zoro # G1195599
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Digital
- Construction Steel
- Display LCD
- Range 0 in to 0.8 in/0 to 20 mm
- Resolution 0.0005 in/0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1146-20B
- Zoro # G1195599
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic, Mechanism Digital, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 0.8 in/0 to 20 mm, Accuracy +/-0.0008 in, Base Steel, Battery CR2032, Features Mini Height Gauge for Offset Surfaces, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-8 HSS Plug Hand Tap (DWTST1-1/4-8P)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (15638)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/2 in, SAE (SIB22213)
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- INSIZE Height Gage, Light Duty Mechanism (1253-150)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-600)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- INSIZE Height Gage, Electronic Mechanism (1150-300E)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- IGAGING Digital Mini Height Gauge, 0-6" Range, Silver, 35-628 (35-628)
- Insize Precision Gauges & Accessories