Shop All Caliper Accessories
Insize
Height Gage Checker, 40"
Mfr # 6884-E40
Zoro # G6533130
product price: $8,680.99
/ea
Free Shipping & Returns
$8,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 40 in Height Gauges, Calipers
- SPC Output No
- Brand and Series Insize
- IP Rating Not Rated
- Accessory Type Height Gauge Checker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6884-E40
- Zoro # G6533130
- Country of Origin China
- Category Caliper Accessories
Details
Item | Height Gauge Checker |
For Use With | 40 in Height Gauges, Calipers |
SPC Output | No |
Brand and Series | Insize |
IP Rating | Not Rated |
Accessory Type | Height Gauge Checker |
Description
In the event of a height-related accident, you need to have an accurate way to measure. The InSize 6884-E40 Height Gage Checker is the right tool for checking heights. This unit features a 40" frame and has an IP rating of not rated. It also comes with SPC output. The InSize 6884-E40 Height Gage Checker is something you should never be without.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING CO INC Steck Manufacturing STC20015SB Seam Buster Spot Weld Chisel (STC20015SB)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3E01)
- STEELMAN 18-Inch Long 3/8-Inch Drive Flex-Head Ratchet (95819)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- INSIZE Depth Attachment (6140-300A)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- IGAGING Caliper Depth Base T-Bar Attachment for Dial/Digital/Vernier Calipers, 100-700-13 (100-700-13)
- HHIP Center Line Gage Set For 10 & 12" Calipers (4100-0041)
- AMPG Pin Set, 1" (Z2526-11)
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- Insize Calipers & Accessories