Shop All Caliper Accessories
Insize
Height Gage Checker, 12"
Mfr # 6884-E12
Zoro # G6550369
product price: $2,546.99
/ea
Free Shipping & Returns
$2,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in Height Gauges, Calipers
- SPC Output No
- IP Rating Not Rated
- Brand and Series Insize
- Accessory Type Height Gauge Checker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6884-E12
- Zoro # G6550369
- Country of Origin China
- Category Caliper Accessories
Details
Item | Height Gauge Checker |
For Use With | 12 in Height Gauges, Calipers |
SPC Output | No |
IP Rating | Not Rated |
Brand and Series | Insize |
Accessory Type | Height Gauge Checker |
Description
The Insize 6884-E12 Height Gage Checker is designed to meet your exact specifications. It is the ideal tool for measuring heights of objects, or distances between different surfaces. You can use it to check calibration, which allows you to keep your machine in good working order. This height gauge comes with a 12" base plate and an integrated chip conveyor for fast data transfer. The Insize 6884-E12 Height Gage Checker is the perfect addition to your workshop equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts (4 Part) for 908 Case (908-FOAM)
- STARRETT Band Saw Blade, 10 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-10-04)
- URREA Square punch and Chisel Holder 8 1/2" (2108A)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- JOHNSON LEVEL & TOOL Johnson Level 1889-0600 0-6''/150MM Fractional Stainless Steel Digital Caliper (1889-0600)
- MOORE & WRIGHT Screw Pitch Gauge (809)
- MITUTOYO Center Gage Attachment for 12In Calipers (050018)
- IGAGING 2.5" Caliper Depth Base - 100-D68 (100-D68)
- MOORE & WRIGHT Inside Caliper 75mm/3" (513)
- Insize Calipers & Accessories