Shop All Height Gauges
Insize
Height Gage, Chamfer Mechanism
Mfr # 2944-1
Zoro # G1184432
Free Shipping & Returns
$2,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Chamfer
- Construction Stainless Steel
- Display LCD
- Range 0 to 0.2 in /0.2 to 5mm
- Resolution 0.0005 in /0.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2944-1
- Zoro # G1184432
- Country of Origin Germany
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Details
Item | Height Gage |
Mechanism | Chamfer |
Construction | Stainless Steel |
Display | LCD |
Range | 0 to 0.2 in /0.2 to 5mm |
Resolution | 0.0005 in /0.01mm |
Accuracy | +/-0.001 in |
Base | Steel |
Battery | CR2032 |
Features | Measure Outside or Inside Chamfer Height |
Includes | Setting Gage |
Counter Type | Electronic |
Series | Insize 2944 |
Description
Item Height Gage, Counter Type Electronic, Mechanism Chamfer, Construction Stainless Steel, Display LCD, Resolution 0.0005 in /0.01mm, Range 0 to 0.2 in /0.2 to 5mm, Accuracy +/-0.001 in, Base Steel, Battery CR2032, Features Measure Outside or Inside Chamfer Height, Includes Setting Gage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB8X1.25)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (DWA2PH2IR)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket, black oxide (KTI-34050)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- INSIZE Height Gage, Vernier Mechanism (1250-300)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- INSIZE Height Gage, Electronic Mechanism (1151-300AE)
- Z-LIMIT Z-Limit 24"/600mm Electronic Height Gage (4309-0124)
- Insize Precision Gauges & Accessories