Shop All Hardness Testers
Insize
Hardness Tester, Resolution 98N/10kgf
Mfr # ISH-MR150-U
Zoro # G6571551
product price: $4,686.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,686.99
Free 30-Day Returns
Key Features
- Type Automatic
- Scales HRA, HRB, HRC, HRD, HRF, HRG
- Measuring Range 0.5HR
- Indenter Ball
- Max. Workpiece Height (In.) 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-MR150-U
- Zoro # G6571551
- Country of Origin China
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 6 11/16 in |
Work Surface Depth (In.) | 6 1/2 in |
Details
Item | Hardness Tester |
Type | Automatic |
Scales | HRA, HRB, HRC, HRD, HRF, HRG |
Measuring Range | 0.5HR |
Indenter | Ball |
Includes | Anti-Dust Cover, Flat Anvil, Hardness Test Bock, V-Type Anvil |
Resolution | 98N/10kgf |
Features | Automatic Load Control, Indenter, Load Dwell Time Adjustment, Stage, Start Button, Test Force Dial |
Description
Hardness Tester, Automatic, Scales HRA, HRB, HRC, HRD, HRF, HRG, Measuring Range 0.5HR, Resolution 98N/10kgf, Indenter Ball, Work Surface Depth (In.) 6 1/2 in, Max. Workpiece Height (In.) 6 11/16 in, Features Automatic Load Control, Indenter, Load Dwell Time Adjustment, Stage, Start Button, Test Force Dial, Includes Anti-Dust Cover, Flat Anvil, Hardness Test Bock, V-Type Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 16 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well Sockets (49-66-6833)
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- PHASE II Digital Rockwell Hardnes Tester/Load cell Driven Rockwell Hardness Tester (900-415)
- Insize Hardness Testers