Shop All Hardness Testers
Insize
Hardness Tester, Resolution 300kg
Mfr # ISHB-C161
Zoro # G4561914
Free Shipping & Returns
$14,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISO 6506, ASTM E10
- Scales HBW
- Measuring Range 32 to 650HBW
- Indenter Ball
- Max. Workpiece Height (In.) 22 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISHB-C161
- Zoro # G4561914
- Country of Origin China
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 22 7/16 in |
Details
Item | Hydraulic Hardness Tester |
Type | ISO 6506, ASTM E10 |
Scales | HBW |
Measuring Range | 32 to 650HBW |
Indenter | Ball |
Includes | Brinell Test Block, Chain, Load Handle, Measuring Microscope, Position Adjustment, Test Force Indicator |
Features | Measure Hardness of Cylinders or Tubes |
Resolution | 3,000 kg |
Description
Hydraulic Hardness Tester, ISO 6506, ASTM E10, Scales HBW, Measuring Range 32 to 650HBW, Resolution 3,000 kg, Indenter Ball, Max. Workpiece Height (In.) 22 7/16 in, Features Measure Hardness of Cylinders or Tubes, Includes Brinell Test Block, Chain, Load Handle, Measuring Microscope, Position Adjustment, Test Force Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Underbody Light and Flashlight (2126-20, 2011R)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (80001D2B72360)
- MAG-MATE Power Grip Magnet, 7-3/4" H, 7-1/2" L (PG3100N)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 1/2" 3PK (BL11116-3)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- Insize Measuring and Layout Tools