Shop All Hardness Testers
Insize
Hardness Tester, Resolution +/-0.5 HW
Mfr # ISHW-L20A
Zoro # G6568097
product price: $3,971.99
/ea
Free Shipping & Returns
$3,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ASTM B647-84 (2000)
- Scales Webster
- Measuring Range 0 to 20HW
- Indenter 0.79
- Features Measure Hardness Soft Metal Aluminum, Alloy, Reading Dial, Anvil, 0.024 in to 0.51 in Thickness Requirement of Flat Workpiece and Wall Thickness Requirement of Tube Workpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHW-L20A
- Zoro # G6568097
- Country of Origin China
- Category Hardness Testers
Details
Item | Hardness Tester |
Type | ASTM B647-84 (2000) |
Scales | Webster |
Measuring Range | 0 to 20HW |
Indenter | 0.79 |
Features | Measure Hardness Soft Metal Aluminum, Alloy, Reading Dial, Anvil, 0.024 in to 0.51 in Thickness Requirement of Flat Workpiece and Wall Thickness Requirement of Tube Workpiece |
Resolution | +/-0.5 HW |
Includes | Hardness Test Block, Wrench |
Description
Hardness Tester, ASTM B647-84 (2000), Measuring Range 0 to 20HW, Resolution +/-0.5 HW, Indenter 0.79, Features Measure Hardness Soft Metal Aluminum, Alloy, Reading Dial, Anvil, 0.024 in to 0.51 in Thickness Requirement of Flat Workpiece and Wall Thickness Requirement of Tube Workpiece, Includes Hardness Test Block, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Draw Stud (DSH-S7/16)
- STEEL GRIP Homeowner Tool Set 9Pc (2267292)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- PALADIN TOOLS Stripper Fiber Optic 3-Level (PA1162)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- HHIP 3R Hardness Tester (8902-0150)
- Insize Hardness Testers