Shop All Hardness Testers
Insize
Hardness Tester, Resolution +/-0.5 HW
Mfr # ISHW-B75
Zoro # G6550159
product price: $3,307.99
/ea
Free Shipping & Returns
$3,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ASTM B647-84 (2000)
- Scales Webster
- Measuring Range 0 to 20HW
- Indenter 0.79
- Includes Hardness Test Block, Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHW-B75
- Zoro # G6550159
- Country of Origin China
- Category Hardness Testers
Details
Item | Hardness Tester |
Type | ASTM B647-84 (2000) |
Scales | Webster |
Measuring Range | 0 to 20HW |
Indenter | 0.79 |
Includes | Hardness Test Block, Wrench |
Features | Measure Hardness Soft Metal Aluminum, Alloy, Brass, Copper, Reading Dial, Anvil |
Resolution | +/-0.5 HW |
Description
Hardness Tester, ASTM B647-84 (2000), Measuring Range 0 to 20HW, Resolution +/-0.5 HW, Indenter 0.79, Features Measure Hardness Soft Metal Aluminum, Alloy, Brass, Copper, Reading Dial, Anvil, Includes Hardness Test Block, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS16-12K)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/16" (80612)
- VIKAN Small Hand Scoop, White, 11-39/64" L (56815)
- BETA 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009000947)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-2100)
- Insize Measuring and Layout Tools