Shop All Hardness Testers
Insize
Hardness Tester, Resolution +/-0.5 HW
Mfr # ISHW-B70
Zoro # G6556702
product price: $3,322.99
/ea
Free Shipping & Returns
$3,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ASTM B647-84 (2000)
- Scales Webster
- Measuring Range 0 to 20HW
- Indenter 0.79
- Includes Hardness Test Block, Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHW-B70
- Zoro # G6556702
- Country of Origin China
- Category Hardness Testers
Details
Item | Hardness Tester |
Type | ASTM B647-84 (2000) |
Scales | Webster |
Measuring Range | 0 to 20HW |
Indenter | 0.79 |
Includes | Hardness Test Block, Wrench |
Resolution | +/-0.5 HW |
Features | Measure Hardness Soft Metal Aluminum, Alloy, Hard Brass, Reading Dial, Anvil |
Description
Hardness Tester, ASTM B647-84 (2000), Measuring Range 0 to 20HW, Resolution +/-0.5 HW, Indenter 0.79, Features Measure Hardness Soft Metal Aluminum, Alloy, Hard Brass, Reading Dial, Anvil, Includes Hardness Test Block, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- WESTWARD Hand Tap Set, HSS, M6-1.0, D5 Limit, PK3 (5TWA3)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (59598)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Precision Combination Squares w/ 18in Blade, Pack of 4 (34-218-4)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- Insize Hardness Testers