Shop All Hardness Testers
Insize
Hardness Tester, Resolution 0.5 HR
Mfr # ISH-BRV-U
Zoro # G6558428
product price: $8,720.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,720.99
Free 30-Day Returns
Key Features
- Scales HB, HRA, HRB, HRC, HV
- Magnification 37.5X, 75X
- Indenter Ball
- Max. Workpiece Height (In.) 7 29/32 in
- Includes Anti-Dust Cover, Flat Anvil for Rockwell, Flat Anvil for Vickers and Brinell, Hardness Test Block, V-Anvil for Rockwell, V-Type Anvil for Vickers & Brinell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-BRV-U
- Zoro # G6558428
- Country of Origin China
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 7 29/32 in |
Work Surface Depth (In.) | 7 7/8 in |
Details
Item | Hardness Tester |
Scales | HB, HRA, HRB, HRC, HV |
Magnification | 37.5X, 75X |
Indenter | Ball |
Includes | Anti-Dust Cover, Flat Anvil for Rockwell, Flat Anvil for Vickers and Brinell, Hardness Test Block, V-Anvil for Rockwell, V-Type Anvil for Vickers & Brinell |
Resolution | 0.5 HR |
Features | Load/Unload Handle, Microscope for Vickers and Brinell 15X Eyepiece, Projection Screen with Scale for Reading Rockwell Hardness |
Description
Hardness Tester, Scales HB, HRA, HRB, HRC, HV, Resolution 0.5 HR, Magnification 37.5X, 75X, Indenter Ball, Work Surface Depth (In.) 7 7/8 in, Max. Workpiece Height (In.) 7 29/32 in, Features Load/Unload Handle, Microscope for Vickers and Brinell 15X Eyepiece, Projection Screen with Scale for Reading Rockwell Hardness, Includes Anti-Dust Cover, Flat Anvil for Rockwell, Flat Anvil for Vickers and Brinell, Hardness Test Block, V-Anvil for Rockwell, V-Type Anvil for Vickers & Brinell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 90° CornerClamp for Woodworking (4005)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 13PC (49-22-4025)
- OSG Spiral Point Tap, Plug, 3 (1111505505)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- AMPG Diamond Penetrator, 120 Degree (Z9970-1)
- Insize Hardness Testers