Shop All Hardness Testers
Insize
Hardness Tester, Resolution 0.1 HR
Mfr # ISH-RSR600-U
Zoro # G1626519
product price: $16,167.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,167.99
Free 30-Day Returns
Key Features
- Type Automatic
- Scales HR15N/T, HR15W/X/Y, HR30N/T, HR30W/X/Y, HR45N/T, HR45W/X/Y, HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, HRL, HRN, HRP, HRR, HRS, HRV
- Indenter Ball, Diamond
- Features Automatic Testing, Digital Display, Force Loading By Electric Motor, LCD Touch Screen, Low and High Limits, Self-Correcting The Hardness Value for Curved Workpiece
- Max. Workpiece Height (In.) 8 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-RSR600-U
- Zoro # G1626519
- Country of Origin China
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 8 21/32 in |
Work Surface Depth (In.) | 7 7/8 in |
Details
Item | Hardness Tester |
Type | Automatic |
Scales | HR15N/T, HR15W/X/Y, HR30N/T, HR30W/X/Y, HR45N/T, HR45W/X/Y, HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, HRL, HRN, HRP, HRR, HRS, HRV |
Indenter | Ball, Diamond |
Features | Automatic Testing, Digital Display, Force Loading By Electric Motor, LCD Touch Screen, Low and High Limits, Self-Correcting The Hardness Value for Curved Workpiece |
Resolution | 0.1 HR |
Output | USB |
Includes | (2) Flat Anvil, Anti-Dust Cover, Hardness Test Block, Level, Touch Pen, USB Flash Disc, V-Type Anvil |
Description
Hardness Tester, Automatic, Scales HR15N/T, HR15W/X/Y, HR30N/T, HR30W/X/Y, HR45N/T, HR45W/X/Y, HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, HRL, HRN, HRP, HRR, HRS, HRV, Resolution 0.1 HR, Indenter Ball, Diamond, Work Surface Depth (In.) 7 7/8 in, Max. Workpiece Height (In.) 8 21/32 in, USB Output, Features Automatic Testing, Digital Display, Force Loading By Electric Motor, LCD Touch Screen, Low and High Limits, Self-Correcting The Hardness Value for Curved Workpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/32 (45618)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747791)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Gum Rubber, 12in. L x 4in. W (ST132PF)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (CP3000-518R)
- INSIZE Hardness Tester, Resolution 0.1 HR (ISH-MRD200-U)
- INSIZE Hardness Tester, Res. +/-2HBA, +/-1HBA (ISHB-B300)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- HHIP 20-30HRC Rockwell Standard Test Block (8902-0130)
- Insize Measuring and Layout Tools