Shop All Hardness Testers
Insize
Hardness Tester, Resolution 0.1 HR
Mfr # ISH-RSR500-U
Zoro # G1626455
product price: $12,679.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,679.99
Free 30-Day Returns
Key Features
- Type Automatic
- Scales HR15N, HR15T, HR15W, HR15X, HR15Y, HR30N, HR30T, HR30W, HR30X, HR30Y, HR45N, HR45T, HR45W, HR45X, HR45Y
- Indenter Ball, Diamond
- Includes (2) Flat Anvil, Anti-Dust Cover, Hardness Test Block, Level, Touch Pen, USB Flash Disc, V-Type Anvil
- Max. Workpiece Height (In.) 8 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-RSR500-U
- Zoro # G1626455
- Country of Origin China
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 8 21/32 in |
Work Surface Depth (In.) | 7 7/8 in |
Details
Item | Hardness Tester |
Type | Automatic |
Scales | HR15N, HR15T, HR15W, HR15X, HR15Y, HR30N, HR30T, HR30W, HR30X, HR30Y, HR45N, HR45T, HR45W, HR45X, HR45Y |
Indenter | Ball, Diamond |
Includes | (2) Flat Anvil, Anti-Dust Cover, Hardness Test Block, Level, Touch Pen, USB Flash Disc, V-Type Anvil |
Resolution | 0.1 HR |
Output | USB |
Features | Automatic Testing, Digital Display, Force Loading By Electric Motor, LCD Touch Screen, Low and High Limits, Self-Correcting The Hardness Value for Curved Workpiece |
Description
Hardness Tester, Automatic, Scales HR15N, HR15T, HR15W, HR15X, HR15Y, HR30N, HR30T, HR30W, HR30X, HR30Y, HR45N, HR45T, HR45W, HR45X, HR45Y, Resolution 0.1 HR, Indenter Ball, Diamond, Work Surface Depth (In.) 7 7/8 in, Max. Workpiece Height (In.) 8 21/32 in, USB Output, Features Automatic Testing, Digital Display, Force Loading By Electric Motor, LCD Touch Screen, Low and High Limits, Self-Correcting The Hardness Value for Curved Workpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Covered Magnetic Bit Holder, 1/4"Hex (CAUGBQ2D)
- MEGUIARS Microfiber Wash Mitt (MEGX3002)
- CHANNELLOCK $Long Nose Pliers - 9-1/2" (CL420)
- GEARWRENCH 12mm 12 Point Stubby Combination Wrench (81636)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- ALLSTAR Tire Durometer Hardness Tester (ALL44034)
- Insize Measuring and Layout Tools