Shop All Hardness Testers
Insize
Hardness Tester, Resolution 0.1 HR
Mfr # ISH-MRD200-U
Zoro # G6522682
product price: $5,238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,238.99
Free 30-Day Returns
Key Features
- Type Automatic
- Scales HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK
- Measuring Range 98N/10kgf
- Indenter Ball
- Work Surface Depth (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-MRD200-U
- Zoro # G6522682
- Country of Origin China
- Category Hardness Testers
Dimensions
Work Surface Depth (In.) | 6 1/2 in |
Max. Workpiece Height (In.) | 6 11/16 in |
Details
Item | Hardness Tester |
Type | Automatic |
Scales | HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK |
Measuring Range | 98N/10kgf |
Indenter | Ball |
Resolution | 0.1 HR |
Features | Charger Port, Indenter, Load Dwell Time Adjustment, Low and High Limits with Alarm, Operation Panel, Stage, Start Button, Test Force Dial, Wireless |
Output | USB |
Includes | AC/DC Adapter, Anti-Dust Cover, Flat Anvil, Hardness Test Block, Software, USB Cable, V-Type Anvil |
Description
Hardness Tester, Automatic, Scales HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, Measuring Range 98N/10kgf, Resolution 0.1 HR, Indenter Ball, Work Surface Depth (In.) 6 1/2 in, Max. Workpiece Height (In.) 6 11/16 in, USB Output, Features Charger Port, Indenter, Load Dwell Time Adjustment, Low and High Limits with Alarm, Operation Panel, Stage, Start Button, Test Force Dial, Wireless, Includes AC/DC Adapter, Anti-Dust Cover, Flat Anvil, Hardness Test Block, Software, USB Cable, V-Type Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Conduit Piston for 1" conduit (R10)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- KRAFT TOOL Stainless Steel Chamfer Ed, 6" x 1" 3/4"L (CF199PF)
- WELDY Replacement Brushes For HT 1600 Series Only (Carbon Brushes)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- PHASE II AUTOMATIC Brinell Hardness Testers w/Auto Z-Axis/Automatci Brinell Hardness Testing (900-359)
- Insize Measuring and Layout Tools