Shop All Hardness Testers
Insize
Hardness Tester, Res. 60kg, 100kg, 150kg
Mfr # ISHR-P151
Zoro # G4558572
product price: $2,789.99
/ea
Free Shipping & Returns
$2,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISO 6508, ASTM E19
- Scales HRA, HRB, HRC, HRD, HRF, HRG
- Measuring Range 10kg
- Indenter Ball, Diamond
- Work Surface Depth (In.) 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHR-P151
- Zoro # G4558572
- Country of Origin China
- Category Hardness Testers
Dimensions
Work Surface Depth (In.) | 63/64 in |
Details
Item | Portable Hardness Tester |
Type | ISO 6508, ASTM E19 |
Scales | HRA, HRB, HRC, HRD, HRF, HRG |
Measuring Range | 10kg |
Indenter | Ball, Diamond |
Resolution | 100 kg, 150 kg, 60 kg |
Includes | Hardness Test Block |
Features | Load/Unload Handwheel, Test Force Indicator |
Description
Portable Hardness Tester, ISO 6508, ASTM E19, Scales HRA, HRB, HRC, HRD, HRF, HRG, Measuring Range 10kg, Resolution 100 kg, 150 kg, 60 kg, Indenter Ball, Diamond, Work Surface Depth (In.) 63/64 in, Features Load/Unload Handwheel, Test Force Indicator, Includes Hardness Test Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.022" Thick, Carbon Steel, MeatKutter Series (94316-124W)
- MASTER APPLIANCE Heat Gun Attachment, Shrink WireConnector (30202)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- STANLEY 15 SHARP TOOTH SAW (20-526)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, (PCE-2000N)
- Insize Measuring and Layout Tools