Shop All Hardness Testers
Insize
Hardness Tester, Res. +/-2HBA, +/-1HBA
Mfr # ISHB-B300
Zoro # G6534013
product price: $2,317.99
/ea
Free Shipping & Returns
$2,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ASTM B648-00, ASTM D2853-07
- Scales Barcol
- Measuring Range 25 to 150HBW
- Indenter Ball
- Features Measure Hardness of Aluminum, Aluminum Alloy, Fiber Reinforced Plastic, Hard Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHB-B300
- Zoro # G6534013
- Country of Origin China
- Category Hardness Testers
Details
Item | Hardness Tester |
Type | ASTM B648-00, ASTM D2853-07 |
Scales | Barcol |
Measuring Range | 25 to 150HBW |
Indenter | Ball |
Features | Measure Hardness of Aluminum, Aluminum Alloy, Fiber Reinforced Plastic, Hard Plastic |
Includes | Hardness Test Block, Wrench |
Resolution | +/-1 HBA, +/-2 HBA |
Description
Hardness Tester, ASTM B648-00, ASTM D2853-07, Scales Barcol, Measuring Range 25 to 150HBW, Resolution +/-1 HBA, +/-2 HBA, Indenter Ball, Features Measure Hardness of Aluminum, Aluminum Alloy, Fiber Reinforced Plastic, Hard Plastic, Includes Hardness Test Block, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Wrench (4LW)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- WIHA Insulated Tool Set, 5 pc. (32875)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3300)
- Insize Hardness Testers