Shop All Hardness Testers
Insize
Hardness Tester, Res. 10kg, USB
Mfr # ISHR-D121
Zoro # G0134484
product price: $15,349.99
/ea
Free Shipping & Returns
$15,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISO 6508, ASTM E18
- Scales HRA, HRB, HRC
- Measuring Range 0.1HR
- Indenter Ball, Diamond
- Features Digital Display, Display Average, Lifting Handle, Load/Unload Handwheel, Maximum and Minimum Values, Operation Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHR-D121
- Zoro # G0134484
- Country of Origin China
- Category Hardness Testers
Details
Item | Hardness Tester |
Type | ISO 6508, ASTM E18 |
Scales | HRA, HRB, HRC |
Measuring Range | 0.1HR |
Indenter | Ball, Diamond |
Features | Digital Display, Display Average, Lifting Handle, Load/Unload Handwheel, Maximum and Minimum Values, Operation Panel |
Includes | Flat Anvil for Test Block, Hardness Test Block |
Resolution | 10 kg |
Description
Hardness Tester, ISO 6508, ASTM E18, Scales HRA, HRB, HRC, Measuring Range 0.1HR, Resolution 10 kg, Indenter Ball, Diamond, Features Digital Display, Display Average, Lifting Handle, Load/Unload Handwheel, Maximum and Minimum Values, Operation Panel, Includes Flat Anvil for Test Block, Hardness Test Block
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 8 In (W-9)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 8 x 10 mm L.140 mm (40030810)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Hardness Tester, Resolution 0.1 HR (ISH-MRD200-U)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- MITUTOYO Analog Durometer, Shore D, 1.73 x 0.71 In (811-337-10)
- Insize Hardness Testers