Shop All Hardness Testers
Insize
Hardness Tester, Res. 0.1 HR, USB
Mfr # ISH-RD200
Zoro # G4550294
product price: $4,419.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,419.99
Free 30-Day Returns
Key Features
- Type ISO 6508, ASTM E18
- Scales HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK
- Measuring Range 98N/10kgf
- Indenter Ball, Diamond
- Features Automatic Power Off, Convert to HV or HB Automatically, Digital Display, Low and High Limits with Alarm, Memory of 1000 Testing Values for Browsing and Ouput, Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-RD200
- Zoro # G4550294
- Country of Origin China
- Category Hardness Testers
Dimensions
Work Surface Depth (In.) | 6 1/2 in |
Max. Workpiece Height (In.) | 6 11/16 in |
Details
Item | Hardness Tester |
Type | ISO 6508, ASTM E18 |
Scales | HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK |
Measuring Range | 98N/10kgf |
Indenter | Ball, Diamond |
Features | Automatic Power Off, Convert to HV or HB Automatically, Digital Display, Low and High Limits with Alarm, Memory of 1000 Testing Values for Browsing and Ouput, Wireless |
Includes | (2) Flat Anvil, AC/DC Adapter, Anti-Dust Cover, Hardness Test Block, USB Cable and Software, V-Type Anvil for Cylinders |
Output | USB |
Resolution | 0.1 HR |
Description
Hardness Tester, ISO 6508, ASTM E18, Scales HRA, HRB, HRC, HRD, HRE, HRF, HRG, HRH, HRK, Measuring Range 98N/10kgf, Resolution 0.1 HR, Indenter Ball, Diamond, Work Surface Depth (In.) 6 1/2 in, Max. Workpiece Height (In.) 6 11/16 in, USB Output, Features Automatic Power Off, Convert to HV or HB Automatically, Digital Display, Low and High Limits with Alarm, Memory of 1000 Testing Values for Browsing and Ouput, Wireless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 1" (HMS.15/16)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- ASIMETO Asimeto Rockwell Hardness Tester (7640010)
- Insize Measuring and Layout Tools