Shop All Hardness Testers
Insize
Hardness Test Block, 3.86"H, 0.97"L, 4.09"W
Mfr # HDT-B-HB25A1
Zoro # G801049656
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.86 in
- Standards ISO 6506-3
- For Use With Brinell Hardness Tester
- Length 0.97 in
- Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # HDT-B-HB25A1
- Zoro # G801049656
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 3.86 in |
Length | 0.97 in |
Width | 4.09 in |
Details
Item | Hardness Test Block |
Standards | ISO 6506-3 |
For Use With | Brinell Hardness Tester |
Accessory Type | Hardness Test Block |
Description
Hardness Test Block, Height 3.86 in, Length 0.97 in, Width 4.09 in, For Use With Brinell Hardness Tester, Standards ISO 6506-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 1/2-20 (CCT1060-13)
- TEKTON 8 mm Tip, 1/4 in. Drive, Metric (SHB03208)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5324H)
- STARRETT Band Saw Blade, 12 ft. 9" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-12-09)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- AMPG Ball Penetrator For Hardness Testers, 1/8 (Z0791)
- Insize Measuring and Layout Tools