Shop All Hardness Testers
Insize
Hardness Test Block, 3.08"Lx2.96"Wx1.19"H
Mfr # ISH-COUPLANT
Zoro # G0134554
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hardness Tester
- Height 2.56 in
- Length 5.71 in
- Width 3.35 in
- Accessory Type Couplant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-COUPLANT
- Zoro # G0134554
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 2.56 in |
Length | 5.71 in |
Width | 3.35 in |
Details
Item | Couplant |
For Use With | Hardness Tester |
Accessory Type | Couplant |
Description
Couplant, Height 2.56 in, Length 5.71 in, Width 3.35 in, For Use With Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 35ft Compact Wide Blade Magnetic Tape Measure (48-22-0335)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- L.H. DOTTIE L.H. Dottie 1/4'' Drop-In Anchor Setting Tool (AT25)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Hardness Tester, Res. +/-2HBA, +/-1HBA (ISHB-B300)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-BRV-U)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-390B)
- Insize Measuring and Layout Tools