Shop All Hardness Testers
Insize
Hardness Test Block, 3.07"H, 0.57"L, 3.07"W
Mfr # HDT-B-HRC3
Zoro # G701049657
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rockwell Hardness Tester
- Width 3.07 in
- Height 3.07 in
- Length 0.57 in
- Standards ISO 6508-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # HDT-B-HRC3
- Zoro # G701049657
- Country of Origin China
- Category Hardness Testers
Dimensions
Width | 3.07 in |
Height | 3.07 in |
Length | 0.57 in |
Details
Item | Hardness Test Block |
For Use With | Rockwell Hardness Tester |
Standards | ISO 6508-3 |
Accessory Type | Hardness Test Block |
Description
Hardness Test Block, Height 3.07 in, Length 0.57 in, Width 3.07 in, For Use With Rockwell Hardness Tester, Standards ISO 6508-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #10 (954CO5-10)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 1-14UNS (402630)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/16 (54083)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331)
- Insize Measuring and Layout Tools