Shop All Hardness Testers
Insize
Hardness Test Block, 2.95"H, 0.58"L, 3.07"W
Mfr # HDT-B-HV5D
Zoro # G501049659
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.58 in
- Width 3.07 in
- Standards ISO 6507-3
- Height 2.95 in
- For Use With Vickers Hardness Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # HDT-B-HV5D
- Zoro # G501049659
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 0.58 in |
Width | 3.07 in |
Height | 2.95 in |
Details
Item | Hardness Test Block |
Standards | ISO 6507-3 |
For Use With | Vickers Hardness Tester |
Accessory Type | Hardness Test Block |
Description
Hardness Test Block, Height 2.95 in, Length 0.58 in, Width 3.07 in, For Use With Vickers Hardness Tester, Standards ISO 6507-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Cross Pein Hammer, 2 lb., 17-1/2 In, Steel (30216)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHS23)
- DRILL AMERICA 11/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST11/32)
- SUPERIOR PARTS Aftermarket Piston Driver with O-Ring for Bostitch RN46 (SP 149826)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- PHASE II Shore Durometer Test Stand, Shore D (PHT-981)
- Insize Hardness Testers