Shop All Hardness Testers
Insize
Hardness Test Block, 2.95"H, 0.55"L, 3.07"W
Mfr # HDT-B-HV10D
Zoro # G001049654
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vickers Hardness Tester
- Height 2.95 in
- Length 0.55 in
- Standards ISO-6507-3
- Width 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # HDT-B-HV10D
- Zoro # G001049654
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 2.95 in |
Length | 0.55 in |
Width | 3.07 in |
Details
Item | Hardness Test Block |
For Use With | Vickers Hardness Tester |
Standards | ISO-6507-3 |
Accessory Type | Hardness Test Block |
Description
Hardness Test Block, Height 2.95 in, Length 0.55 in, Width 3.07 in, For Use With Vickers Hardness Tester, Standards ISO-6507-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-5/8" (HW-6052)
- WESTWARD Silver/Deming Drill, 29/32, Co, 118Deg (5TVR1)
- WIHA Micrometer Torque Wrench, 1/4" Drive Size (30114)
- WESTWARD Solid 1 In O.D., 1/4-20NC (314-6150)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3300)
- Insize Measuring and Layout Tools