Shop All Hardness Testers
Insize
Hardness Test Block, 2.91"H, 0.56"L, 3.03"W
Mfr # HDT-B-HRB
Zoro # G101049660
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 6508-3
- Width 3.03 in
- For Use With Rockwell Hardness Tester
- Length 0.56 in
- Accessory Type Hardness Test Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # HDT-B-HRB
- Zoro # G101049660
- Country of Origin China
- Category Hardness Testers
Dimensions
Width | 3.03 in |
Height | 2.91 in |
Length | 0.56 in |
Details
Item | Hardness Test Block |
Standards | ISO 6508-3 |
For Use With | Rockwell Hardness Tester |
Accessory Type | Hardness Test Block |
Description
Hardness Test Block, Height 2.91 in, Length 0.56 in, Width 3.03 in, For Use With Rockwell Hardness Tester, Standards ISO 6508-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD High Speed Steel Industrial Planer and J (C610)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Metric (MM) (41937)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446883)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2550)
- Insize Hardness Testers