Shop All Hardness Testers
Insize
Hardness Test Block, 2.09"H, 0.1"L, 2.17"W
Mfr # HDT-B-HV02C
Zoro # G101049653
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micro- Vickers Hardness Tester
- Length 0.1 in
- Width 2.17 in
- Standards ISO 6507-3
- Height 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # HDT-B-HV02C
- Zoro # G101049653
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 0.1 in |
Width | 2.17 in |
Height | 2.09 in |
Details
Item | Hardness Test Block |
For Use With | Micro- Vickers Hardness Tester |
Standards | ISO 6507-3 |
Accessory Type | Hardness Test Block |
Description
Hardness Test Block, Height 2.09 in, Length 0.1 in, Width 2.17 in, For Use With Micro- Vickers Hardness Tester, Standards ISO 6507-3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 oz (22-41420)
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- MILWAUKEE TOOL 12 in. PLUS-LOK SDS-Plus Extension (48-20-6940)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Tester, Res. +/-2HBA, +/-1HBA (ISHB-B300)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Tester, Resolution 0.1 HR (ISH-MRD200-U)
- STARRETT Rockwell Test Block for HR15N80 Scale (PT05182)
- Insize Hardness Testers