Shop All Hardness Testers
Insize
Handheld Digital Durometer, Shore D Scale
Mfr # ISH-DSD
Zoro # G6574753
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions On/Zero Off, Data/Hold
- Scale Shore D
- Includes AC/DC Adapter, USB Cable
- Location Area (In.) 0.10
- For Use With Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-DSD
- Zoro # G6574753
- Country of Origin China
- Category Hardness Testers
Dimensions
Width (In.) | 1.97 |
Depth (In.) | 1.14 |
Height (In.) | 6.02 |
Height | 6.02 in |
Width | 1.97 in |
Depth | 1.14 in |
Battery Size | Built-In Rechargeable |
Description
Digital Handheld Durometer, Resolution 0.1 HD, SPC Output Yes, For Materials Plastic, Rubber, Operation Type Digital, Scale Shore D, Battery Size Built-In Rechargeable, Data Output Type Cable and Integrated Wireless, Depth 1.14 in, Display Type LCD, Functions On/Zero Off, Data/Hold, Height 6.02 in, Includes AC/DC Adapter, USB Cable, Includes Battery Yes, Indenter Protrusion 0.1 in, Long Form Calibration Certificate No, Standards ASTM D 2240, ISO7619, ISO868, Tip Angle 30 Degrees , Width 1.97 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- CLE-LINE T-Handle Plain Tap Wrench 242 Cle-Line #T9 (C67206)
- FASTCAP PSSR-16 RVS READ BLK/GREEN TAPE MEASURE (Phased Out)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RD200)
- MITUTOYO Analog Durometer, Shore A, 1.73 x 0.71 In (811-335-10)
- Insize Measuring and Layout Tools