Shop All Hardness Testers
Insize
Handheld Digital Durometer, Shore A Scale
Mfr # ISH-DSA
Zoro # G6307852
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0-100HA
- Depth (In.) 1.14
- Display LCD
- Width (In.) 1.97
- For Use With Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISH-DSA
- Zoro # G6307852
- Country of Origin China
- Category Hardness Testers
Dimensions
Depth (In.) | 1.14 |
Width (In.) | 1.97 |
Height (In.) | 6.02 |
Height | 6.02 in |
Width | 1.97 in |
Battery Size | Built-In Rechargeable |
Depth | 1.14 in |
Description
Digital Handheld Durometer, Resolution 0.1 HA, SPC Output Yes, For Materials Plastic, Rubber, Operation Type Digital, Scale Shore A, Battery Size Built-In Rechargeable, Data Output Type Cable and Integrated Wireless, Depth 1.14 in, Display Type LCD, Functions On/Zero Off, Data/Hold, Height 6.02 in, Includes AC/DC Adapter, USB Cable, Includes Battery Yes, Indenter Protrusion 0.1 in, Long Form Calibration Certificate No, Standards ASTM D 2240, ISO7619, ISO868, Tip Angle 35 Degrees , Width 1.97 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- CHANNELLOCK ADJUSTABLE WRENCH 15"" (815)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Engineer's Tape Measure (FM030DM)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- Insize Measuring and Layout Tools